Men's 6-Inch Work Boot, Black, 9 1/2, TB0A5YYF001

  • Mfr # TB0A5YYF00109500W

  • Zoro # G916494877


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Heel - Oily
0.7
Static Dissipative
No
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00109500W
Zoro #
G916494877
UPC #
194115969373
Country of Origin
Bangladesh

Dimensions

Width
W
Size
9 1/2
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Heel - Oily
0.7
Static Dissipative
No
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Wide Toe Cap
No
Insulated
No
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
TB0A5YYF001
Closure
Lace Up with Dual-Purpose Hook
Metatarsal Guard
No
Midsole Material
Polyurethane
Item
6-Inch Work Boot
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.7
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Upper Material
Leather
Removable Insole
Yes
Liner Material
Mesh
Midsole Technology
Anti-Fatigue
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Toe Shape
Round
Gender
Men's
Liner Technology
Moisture Wicking
Conductive
No
Non Metallic Upper
No
Outsole Material
Rubber
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Color
Black
Completely Non Metallic
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.