Men's 6-Inch Work Boot, Black, 9, TB0A63K3V96

  • Mfr # TB0A63K3V9609000W

  • Zoro # G216494836


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Overall Height
6 in
Insole Material
Polyurethane
Waterproof
No
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9609000W
Zoro #
G216494836
UPC #
197803896319
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Width
W
Size
9

Details

Metatarsal Guard
No
Insole Material
Polyurethane
Waterproof
No
Construction
Cemented
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
No
Style Number
TB0A63K3V96
Heel Definition
Defined Heel
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
1
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable Insole
Liner Material
Mesh
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Toe Shape
Round
Removable Insole
Yes
Outsole Material
Rubber
Ninety-Degree Heel
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Wide Toe Cap
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Item
6-Inch Work Boot
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Closure
Lace Up
Toe Cap Material
Composite
Non-Marking Sole
Yes
Static Dissipative
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Gender
Men's
ASTM Standards Met
Static Dissipative (SD 10)
Color
Black
Midsole Technology
Anti-Fatigue
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
0.8

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.