Men's 6-Inch Work Boot, Brown, 10 1/2, TB0A66KYEM4

  • Mfr # TB0A66KYEM410500M

  • Zoro # G716495098


product price:  $214.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Liner Material
Mesh
Maximum Heat Rating
248 Degrees F
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66KYEM410500M
Zoro #
G716495098
UPC #
197065819705
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Overall Height
6 in
Width
M

Details

Color
Brown
Liner Material
Mesh
Maximum Heat Rating
248 Degrees F
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Non-Marking Sole
Yes
Waterproof
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Ninety-Degree Heel
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
6-Inch Work Boot
Shank Material
Fiberglass
Wide Toe Cap
No
Outsole Material
TPU
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
Yes
Non Metallic Upper
No
Upper Material
Leather
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Heel - Oily
0.6
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Style Number
TB0A66KYEM4
Completely Non Metallic
No
Toe Shape
Round
Construction
Cemented, Welted
Conductive
No
Gender
Men's
Static Dissipative
No
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
Yes
Item
6-Inch Work Boot
Closure
Knob-Controlled Lacing System
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.69

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.