Men's 6-Inch Work Boot, Brown, 10, TB0A5YXU214

  • Mfr # TB0A5YZY21410000W

  • Zoro # G016494715


product price:  $150.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A5YXU214
Closure
Lace Up with Dual-Purpose Hook
Upper Material
Leather
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YZY21410000W
Zoro #
G016494715
UPC #
194115969601
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
10

Details

Style Number
TB0A5YXU214
Closure
Lace Up with Dual-Purpose Hook
Upper Material
Leather
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
1
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Waterproof
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Item
6-Inch Work Boot
Static Dissipative
No
Removable Insole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Gender
Men's
Wide Toe Cap
No
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Midsole Technology
Anti-Fatigue
Outsole Material
Rubber
Construction
Cemented
Completely Non Metallic
No
Color
Brown
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
Midsole Material
Polyurethane
Toe Shape
Round
Non-Marking Sole
Yes
Conductive
No
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Non Metallic Upper
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insulated
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.