Men's 6-Inch Work Boot, Brown, 10, TB0A66KYEM4
Mfr # TB0A66KYEM410000M
Zoro # G116494813
product price: $214.99
/pr
Free Shipping & Returns
Key Features
Width
M
Insulated
No
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB0A66KYEM410000M
Zoro #
G116494813
UPC #
197065819682
Country of Origin
Bangladesh
Dimensions
Width
M
Size
10
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.