Men's 6-Inch Work Boot, Brown, 12, TB0A66KYEM4

  • Mfr # TB0A66KYEM412000W

  • Zoro # G816495035


product price:  $214.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented, Welted
Manufacturer-Suggested Sole Slip Rating
Better
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66KYEM412000W
Zoro #
G816495035
UPC #
197064846269
Country of Origin
Bangladesh

Dimensions

Width
W
Size
12
Overall Height
6 in

Details

Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented, Welted
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Color
Brown
For Outdoor Traction
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Insulated
No
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Heel - Oily
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
Style Number
TB0A66KYEM4
Metatarsal Guard
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Conductive
No
Non Metallic Upper
No
Item
6-Inch Work Boot
Liner Material
Mesh
Closure
Knob-Controlled Lacing System
Electrical Hazard Rated
Yes
Upper Material
Leather
Style Family
6-Inch Work Boot
Midsole Material
Polyurethane
Liner Technology
Moisture Wicking
Outsole Material
TPU
Toe Shape
Round
Completely Non Metallic
No
Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Static Dissipative
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.