Men's 6-Inch Work Boot, Brown, 14, TB0A5YXU214

  • Mfr # TB0A5YZY21414000W

  • Zoro # G716494848


product price: $150.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YZY21414000W
Zoro #
G716494848
UPC #
194115971741
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
14

Details

All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
No
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Static Dissipative
No
Maximum Heat Rating
1,000 Degrees F
Ninety-Degree Heel
Yes
Insulated
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
For Outdoor Traction
Yes
Item
6-Inch Work Boot
Color
Brown
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Upper Material
Leather
Waterproof
Yes
Outsole Material
Rubber
Midsole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Puncture-Resistant Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's
Shank Material
Fiberglass
Conductive
No
Style Number
TB0A5YXU214
Insole Material
Polyurethane
Toe Cap Material
Composite

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.