Men's 6-Inch Work Boot, Brown, 14, TB0A63FYEM4

  • Mfr # TB0A63FYEM414000W

  • Zoro # G916494723


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM414000W
Zoro #
G916494723
UPC #
197803898429
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Overall Height
6 in

Details

Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Insulated
No
Construction
Cemented, Welted
Upper Material
Leather
Removable Insole
Yes
Style Number
TB0A63FYEM4
Toe Cap Material
Composite
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1
Electrical Hazard Rated
Yes
Waterproof
No
Completely Non Metallic
Yes
Outsole Material
TPU
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Maximum Heat Rating
248 Degrees F
Item
6-Inch Work Boot
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Oily
0.7
Midsole Material
EVA
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Shank Material
Fiberglass
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Conductive
No
Midsole Technology
Foam EVA
Color
Brown
Non Metallic Upper
Yes
Wide Toe Cap
No
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.