Shop TIMBERLAND PRO

Men's 6-Inch Work Boot, Black, 6, TB0A66EYEAD

  • Mfr # TB0A66EYEAD06000W
  • Zoro # G916494921

product price: 
$
179.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Style Number
TB0A66EYEAD
Waterproof
Yes
Toe Cap Material
Composite
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A66EYEAD06000W
Zoro #
G916494921
UPC #
197064841905
Country of Origin
Bangladesh

Dimensions

Size
6
Overall Height
6 in
Width
W

Details

Item
6-Inch Work Boot
Style Number
TB0A66EYEAD
Waterproof
Yes
Toe Cap Material
Composite
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.45
Insole Technology
Removable, Ventilated Anti-Fatigue
Static Dissipative
No
Ninety-Degree Heel
Yes
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Heel Definition
Defined Heel
Toe Shape
Round
Metatarsal Guard
External
ASTM Standards Met
Electrical Hazard (EH)
Gender
Men's
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Midsole Technology
Cushioned PU
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Closure
Lace Up with Dual-Purpose Hook
Liner Technology
Microban Moisture Wicking
Removable Insole
Yes
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Puncture-Resistant Sole
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Shank Material
Steel
Metatarsal Guard System
PRO FlexMet
Conductive
No
Insulated
No
For Outdoor Traction
Yes
Construction
Welted
Color
Black
Slip-Resistance Value - SATRA Heel - Oily
0.45
Style Family
6-Inch Work Boot
Metatarsal Guard Location
External
Footwear Style
Mid-Cut Work Boot
Includes Metatarsal Guard
Yes
Upper Material
Leather
Toe Type
Safety-Toe
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.