Men's 6-Inch Work Boot, Brown, 14, TB0A66KYEM4

  • Mfr # TB0A66KYEM414000W

  • Zoro # G716495159


product price:  $214.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Closure
Knob-Controlled Lacing System
Outsole Material
TPU
Style Family
6-Inch Work Boot
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66KYEM414000W
Zoro #
G716495159
UPC #
197064846719
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
14
Width
W

Details

Manufacturer-Suggested Sole Slip Rating
Better
Closure
Knob-Controlled Lacing System
Outsole Material
TPU
Item
6-Inch Work Boot
Style Family
6-Inch Work Boot
Removable Insole
Yes
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Style Number
TB0A66KYEM4
Metatarsal Guard
No
Upper Material
Leather
Gender
Men's
Insulated
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Toe Shape
Round
Midsole Material
Polyurethane
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Toe Cap Material
Composite
Completely Non Metallic
No
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Heel Definition
Defined Heel
Construction
Cemented, Welted
Chemical-Resisting Sole
Yes
Waterproof
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Conductive
No
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Static Dissipative
No
Color
Brown
Non Metallic Upper
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.6
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.