Men's 6-Inch Work Boot, Brown, 15, TB0A5YXU214

  • Mfr # TB0A5YZY21415000W

  • Zoro # G316494835


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily
0.7
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YZY21415000W
Zoro #
G316494835
UPC #
194115972083
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
15

Details

Slip-Resistance Value - SATRA Heel - Oily
0.7
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
0.7
Static Dissipative
No
Puncture-Resistant Sole
Yes
Item
6-Inch Work Boot
Color
Brown
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Insulated
No
Midsole Material
Polyurethane
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Upper Material
Leather
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Closure
Lace Up with Dual-Purpose Hook
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Maximum Heat Rating
1,000 Degrees F
Gender
Men's
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Style Number
TB0A5YXU214
Liner Material
Mesh
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Outsole Material
Rubber
Waterproof
Yes
Toe Shape
Round
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Shank Material
Fiberglass
Insole Material
Polyurethane
Metatarsal Guard
No
Completely Non Metallic
No
Toe Cap Material
Composite
Construction
Cemented
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.