Men's 6-Inch Work Boot, Brown, 15, TB0A63FYEM4

  • Mfr # TB0A63FYEM415000W

  • Zoro # G516494932


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Construction
Cemented, Welted
Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM415000W
Zoro #
G516494932
UPC #
197803898641
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
15
Width
W

Details

Insulated
No
Construction
Cemented, Welted
Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Midsole Material
EVA
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
TPU
Conductive
No
Removable Insole
Yes
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metatarsal Guard
No
Gender
Men's
Static Dissipative
No
Liner Material
Mesh
Upper Material
Leather
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Closure
Lace Up with Dual-Purpose Hook
Shank Material
Fiberglass
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Item
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Waterproof
No
All-Leather Upper
Yes
Style Number
TB0A63FYEM4
Wide Toe Cap
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Midsole Technology
Foam EVA
Color
Brown
Liner Technology
Moisture Wicking

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.