Men's 6-Inch Work Boot, Brown, 7 1/2, TB0A63FYEM4

  • Mfr # TB0A63FYEM407500W

  • Zoro # G516494833


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Waterproof
No
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM407500W
Zoro #
G516494833
UPC #
197803895138
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
7 1/2

Details

Ninety-Degree Heel
Yes
Waterproof
No
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
Static Dissipative
No
Shank Material
Fiberglass
Color
Brown
Midsole Technology
Foam EVA
Liner Technology
Moisture Wicking
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
Yes
Outsole Material
TPU
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes
Gender
Men's
Construction
Cemented, Welted
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
6-Inch Work Boot
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
1
Conductive
No
Midsole Material
EVA
Toe Shape
Round
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.7
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Upper Material
Leather
Insulated
No
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Style Number
TB0A63FYEM4
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Metatarsal Guard
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.