Men's 6-Inch Work Boot, Brown, 7, TB0A63FYEM4

  • Mfr # TB0A63FYEM407000M

  • Zoro # G816495103


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM407000M
Zoro #
G816495103
UPC #
197803894728
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Overall Height
6 in

Details

Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Completely Non Metallic
Yes
Static Dissipative
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Gender
Men's
Metal Chip-Resisting Sole
Yes
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Insole Material
Polyurethane
Toe Cap Material
Composite
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Insulated
No
Midsole Technology
Foam EVA
Toe Shape
Round
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
6-Inch Work Boot
Liner Material
Mesh
Outsole Material
TPU
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Construction
Cemented, Welted
Removable Insole
Yes
Closure
Lace Up with Dual-Purpose Hook
Style Number
TB0A63FYEM4
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
Color
Brown
Upper Material
Leather
Heel Definition
Defined Heel
Item
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.