Men's 6-Inch Work Boot, Brown, 8 1/2, TB0A63FYEM4

  • Mfr # TB0A63FYEM408500M

  • Zoro # G516495137


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.7
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63FYEM408500M
Zoro #
G516495137
UPC #
197803895480
Country of Origin
Bangladesh

Dimensions

Width
M
Size
8 1/2
Overall Height
6 in

Details

Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.7
Puncture-Resistant Sole
No
Waterproof
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Midsole Technology
Foam EVA
Color
Brown
Toe Shape
Round
Toe Cap Material
Composite
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Insulated
No
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Completely Non Metallic
Yes
Construction
Cemented, Welted
Style Number
TB0A63FYEM4
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Material
Mesh
Upper Material
Leather
Item
6-Inch Work Boot
Outsole Material
TPU
Gender
Men's
Liner Technology
Moisture Wicking
Removable Insole
Yes
Wide Toe Cap
No
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Electrical Hazard (EH)
Non-Marking Sole
Yes
Midsole Material
EVA
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
1
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.