Men's 6-Inch Work Boot, Brown, 8, TB0A63FYEM4

  • Mfr # TB0A63FYEM408000W
  • Zoro # G516494901
product price: 
$
199.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Brown
Size
8
Style Number
TB0A63FYEM4
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A63FYEM408000W
Zoro #
G516494901
UPC #
197803895428
Country of Origin
Bangladesh

Dimensions

Size
8
Overall Height
6 in
Width
W

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A63FYEM4
Waterproof
No
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Technology
Moisture Wicking
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up with Dual-Purpose Hook
Construction
Cemented, Welted
Midsole Technology
Foam EVA
Upper Material
Leather
Toe Shape
Round
Metatarsal Guard
No
Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Removable Insole
Yes
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Toe Cap Material
Composite
Shank Material
Fiberglass
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Outsole Material
TPU
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
1
Insulated
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Footwear Style
Mid-Cut Work Boot
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.