Men's 6-Inch Work Boot, Brown, 8, TB0A66KYEM4

  • Mfr # TB0A66KYEM408000M

  • Zoro # G916494983


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Outsole Material
TPU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM408000M
Zoro #
G916494983
UPC #
197065819613
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Item
6-Inch Work Boot
Outsole Material
TPU
Upper Material
Leather
Gender
Men's
Completely Non Metallic
No
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.6
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Oil-Resisting Sole
Yes
Construction
Cemented, Welted
Liner Material
Mesh
Electrical Hazard Rated
Yes
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Non-Marking Sole
Yes
Toe Shape
Round
Toe Cap Material
Composite
Maximum Heat Rating
248 Degrees F
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Heel Definition
Defined Heel
Removable Insole
Yes
Ninety-Degree Heel
Yes
Color
Brown
Style Number
TB0A66KYEM4
All-Leather Upper
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Knob-Controlled Lacing System
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Liner Technology
Moisture Wicking
Static Dissipative
No
Puncture-Resistant Sole
Yes
Conductive
No
Shank Material
Fiberglass

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.