Men's 6-Inch Work Boot, Brown, 9 1/2, TB0A5YXU214

  • Mfr # TB0A5YZY21409500M

  • Zoro # G516494987


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
Closure
Lace Up with Dual-Purpose Hook
Style Family
6-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YZY21409500M
Zoro #
G516494987
UPC #
194115963654
Country of Origin
Bangladesh

Dimensions

Width
M
Size
9 1/2
Overall Height
6 in

Details

Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
Closure
Lace Up with Dual-Purpose Hook
Style Family
6-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Midsole Technology
Anti-Fatigue
Non Metallic Upper
No
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Gender
Men's
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Liner Material
Mesh
Toe Shape
Round
Puncture-Resistant Sole
Yes
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
All-Leather Upper
Yes
Upper Material
Leather
Style Number
TB0A5YXU214
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Oily
0.7
Outsole Material
Rubber
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insulated
No
Insole Material
Polyurethane
Color
Brown
Removable Insole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A5YXU214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.