Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Brown, 9, TB0A66KYEM4

  • Mfr # TB0A66KYEM409000M

  • Zoro # G016495156


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66KYEM409000M
Zoro #
G016495156
UPC #
197065819644
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
9

Details

Static Dissipative
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Upper Material
Leather
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Closure
Knob-Controlled Lacing System
Liner Material
Mesh
Item
6-Inch Work Boot
Non Metallic Upper
No
Maximum Heat Rating
248 Degrees F
Toe Cap Material
Composite
Shank Material
Fiberglass
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Ninety-Degree Heel
Yes
Conductive
No
Style Family
6-Inch Work Boot
Color
Brown
Insulated
No
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Non-Marking Sole
Yes
Style Number
TB0A66KYEM4
Outsole Material
TPU
Toe Shape
Round
Wide Toe Cap
No
Gender
Men's
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.6
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.