Men's 6-Inch Work Boot, Teak, 8 1/2, TB1A42FY214

  • Mfr # TB1A42FY214

  • Zoro # G611774700


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Teak
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A42FY214
Zoro #
G611774700
UPC #
197064586912
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
XW
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Teak
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
TB1A42FY214
Shank Material
Fiberglass
Liner Material
Mesh
Gender
Men's
Midsole Material
Foam
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Cushioned
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Oil-Resisting Sole
Yes
Static Dissipative
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Metatarsal Guard
No
Puncture-Resistant Sole
No
Closure
Lace Up
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Completely Non Metallic
No
Wide Toe Cap
No
Style Family
6-Inch Work Boot
Conductive
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Teak, Width XW, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB1A42FY214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.