Men's 8-Inch Work Boot, Black, 11 1/2, TB0A67B3W02

  • Mfr # TB0A67B3W0211500W

  • Zoro # G416495008


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Heel Definition
Defined Heel
Color
Black
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0211500W
Zoro #
G416495008
UPC #
197642389409
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W
Overall Height
8 in

Details

Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Heel Definition
Defined Heel
Color
Black
Upper Material
Leather
Chemical-Resisting Sole
Yes
Insulated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Construction
Cemented, Welted
For Outdoor Traction
Yes
Liner Material
Mesh
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Metatarsal Guard
No
Insulation Weight
400 g
Non-Marking Sole
Yes
Style Number
TB0A67B3W02
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Style Family
8-Inch Work Boot
Gender
Men's
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Non Metallic Upper
No
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Insulation Technology
Thinsulate(R)
Closure
Knob-Controlled Lacing System
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Outsole Material
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Fiberglass
Puncture-Resistant Sole
Yes
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Insole Material
Polyurethane
Waterproof
Yes
Midsole Material
Polyurethane
Item
8-Inch Work Boot
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Static Dissipative
No
All-Leather Upper
Yes
Removable Insole
Yes
Wide Toe Cap
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.