Men's 8-Inch Work Boot, Black, 11, TB0A67B3W02

  • Mfr # TB0A67B3W0211000W

  • Zoro # G316494781


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Toe Shape
Round
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67B3W0211000W
Zoro #
G316494781
UPC #
197064849901
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
11
Width
W

Details

Gender
Men's
Toe Shape
Round
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Ninety-Degree Heel
Yes
Style Family
8-Inch Work Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Toe Cap Material
Composite
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Insulation Weight
400 g
Conductive
No
Insulated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Insulation Technology
Thinsulate(R)
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.6
Puncture-Resistant Sole
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Closure
Knob-Controlled Lacing System
Upper Material
Leather
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
Style Number
TB0A67B3W02
Liner Material
Mesh
Color
Black
Construction
Cemented, Welted
Non Metallic Upper
No
Midsole Material
Polyurethane
Item
8-Inch Work Boot
Insole Material
Polyurethane
Liner Technology
Moisture Wicking

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.