Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Black, 14, TB0A67B3W02

  • Mfr # TB0A67B3W0214000W

  • Zoro # G516494789


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
No
Conductive
No
Metatarsal Guard
No
Insulated
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0214000W
Zoro #
G516494789
UPC #
197064850174
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Overall Height
8 in

Details

Non Metallic Upper
No
Conductive
No
Metatarsal Guard
No
Insulated
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
For Outdoor Traction
Yes
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Heel - Oily
0.6
Insole Technology
Anti-Fatigue, Removable Insole
Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Style Number
TB0A67B3W02
Outsole Material
TPU
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Construction
Cemented, Welted
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Completely Non Metallic
No
Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather
Color
Black
Slip-Resistance Value - SATRA Heel - Dry
0.6
Insulation Weight
400 g
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Liner Material
Mesh
Non-Marking Sole
Yes
Puncture-Resistant Sole
Yes
Midsole Material
Polyurethane
Closure
Knob-Controlled Lacing System
Shank Material
Fiberglass
Removable Insole
Yes
Wide Toe Cap
No
Toe Cap Material
Composite
Style Family
8-Inch Work Boot

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.