Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Black, 8 1/2, TB0A67B3W02

  • Mfr # TB0A67B3W0208500M

  • Zoro # G516495007


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Completely Non Metallic
No
Maximum Heat Rating
248 Degrees F
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0208500M
Zoro #
G516495007
UPC #
197065819651
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Overall Height
8 in
Width
M

Details

Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Completely Non Metallic
No
Maximum Heat Rating
248 Degrees F
Insulated
Yes
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Conductive
No
Metatarsal Guard
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Liner Material
Mesh
For Outdoor Traction
Yes
Static Dissipative
No
Midsole Material
Polyurethane
Non Metallic Upper
No
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Outsole Material
TPU
Toe Shape
Round
Closure
Knob-Controlled Lacing System
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Defined Heel
Color
Black
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Non-Marking Sole
Yes
Toe Cap Material
Composite
Construction
Cemented, Welted
Insole Material
Polyurethane
Waterproof
Yes
Ninety-Degree Heel
Yes
Upper Material
Leather
Gender
Men's
Style Number
TB0A67B3W02
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Puncture-Resistant Sole
Yes
Insulation Weight
400 g

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.