Zoro Homepage

Men's 8-Inch Work Boot, Black, 9, TB0A67B3W02

  • Mfr # TB0A67B3W0209000M

  • Zoro # G316495023


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Waterproof
Yes
Gender
Men's
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Maximum Heat Rating
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0209000M
Zoro #
G316495023
UPC #
197065819675
Country of Origin
Bangladesh

Dimensions

Width
M
Size
9
Overall Height
8 in

Details

Upper Material
Leather
Waterproof
Yes
Gender
Men's
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Maximum Heat Rating
248 Degrees F
Closure
Knob-Controlled Lacing System
Liner Material
Mesh
Non Metallic Upper
No
Static Dissipative
No
Metatarsal Guard
No
Insulated
Yes
All-Leather Upper
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Conductive
No
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Style Number
TB0A67B3W02
Insole Material
Polyurethane
Toe Shape
Round
Toe Cap Material
Composite
Insulation Weight
400 g
Outsole Material
TPU
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Completely Non Metallic
No
Midsole Material
Polyurethane
Insulation Technology
Thinsulate(R)
Color
Black
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily
0.6
Item
8-Inch Work Boot
Electrical Hazard Rated
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.