Men's 8-Inch Work Boot, Brown, 10 1/2, TB0A639QW01

  • Mfr # TB0A639QW0110500M

  • Zoro # G716494879


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A639QW01
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Conductive
No
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0110500M
Zoro #
G716494879
UPC #
197804656998
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
10 1/2
Width
M

Details

Style Number
TB0A639QW01
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Conductive
No
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Outsole Material
Rubber
Completely Non Metallic
No
All-Leather Upper
Yes
Waterproof
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Heel Definition
Defined Heel
Upper Material
Leather
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Non Metallic Upper
No
Liner Material
Mesh
Removable Insole
Yes
Insole Material
Polyurethane
Color
Brown
Gender
Men's
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Toe Shape
Round
Maximum Heat Rating
1,000 Degrees F
Static Dissipative
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Puncture-Resistant Sole
Yes
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Insulated
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
8-Inch Work Boot
Electrical Hazard Rated
Yes
Closure
Lace Up with Dual-Purpose Hook

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.