Men's 8-Inch Work Boot, Brown, 10, TB0A639QW01

  • Mfr # TB0A639QW0110000M

  • Zoro # G716494886


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Size
10
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Closure
Lace Up with Dual-Purpose Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0110000M
Zoro #
G716494886
UPC #
197804656981
Country of Origin
Bangladesh

Dimensions

Size
10
Overall Height
8 in
Width
M

Details

ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Oily
0.7
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Gender
Men's
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non-Marking Sole
Yes
Insulated
No
Toe Cap Material
Composite
Waterproof
No
Style Family
8-Inch Work Boot
Liner Material
Mesh
Item
8-Inch Work Boot
Completely Non Metallic
No
Toe Shape
Round
Removable Insole
Yes
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Upper Material
Leather
Shank Material
Fiberglass
Wide Toe Cap
No
Conductive
No
Outsole Material
Rubber
For Outdoor Traction
Yes
Color
Brown
Maximum Heat Rating
1,000 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Style Number
TB0A639QW01
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.