Men's 8-Inch Work Boot, Brown, 11, TB0A646FEM4

  • Mfr # TB0A646FEM411000M

  • Zoro # G816494946


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
For Outdoor Traction
Yes
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM411000M
Zoro #
G816494946
UPC #
197803897965
Country of Origin
Bangladesh

Dimensions

Size
11
Overall Height
8 in
Width
M

Details

All-Leather Upper
Yes
For Outdoor Traction
Yes
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Insulated
Yes
Waterproof
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Midsole Technology
Foam EVA
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metatarsal Guard
No
Heel Definition
Defined Heel
Color
Brown
Insulation Weight
400 g
Item
8-Inch Work Boot
Puncture-Resistant Sole
No
Style Number
TB0A646FEM4
Insulation Technology
Thinsulate(R)
Outsole Material
TPU
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Shank Material
Fiberglass
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Slip-Resistance Value - SATRA Heel - Oily
0.6
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Upper Material
Leather
Toe Shape
Round
Liner Material
Mesh
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Dry
1
Maximum Heat Rating
248 Degrees F
Closure
Lace Up with Dual-Purpose Hook
Wide Toe Cap
No
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Gender
Men's

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.