Men's 8-Inch Work Boot, Brown, 12, TB0A646FEM4

  • Mfr # TB0A646FEM412000M

  • Zoro # G716495104


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Insulated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Construction
Cemented, Welted
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM412000M
Zoro #
G716495104
UPC #
197803898757
Country of Origin
Bangladesh

Dimensions

Width
M
Size
12
Overall Height
8 in

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Insulated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Construction
Cemented, Welted
All-Leather Upper
Yes
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
EVA
Upper Material
Leather
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Style Family
8-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
Item
8-Inch Work Boot
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Conductive
No
Removable Insole
Yes
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.6
Liner Material
Mesh
Toe Cap Material
Composite
Completely Non Metallic
No
Liner Technology
Moisture Wicking
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
TB0A646FEM4
Outsole Material
TPU
Non Metallic Upper
No
Insulation Weight
400 g
Insulation Technology
Thinsulate(R)
Color
Brown
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Static Dissipative
No
Metatarsal Guard
No
Closure
Lace Up with Dual-Purpose Hook
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Midsole Technology
Foam EVA
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.