Men's 8-Inch Work Boot, Brown, 13, TB0A646FEM4

  • Mfr # TB0A646FEM413000M

  • Zoro # G716494718


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Outsole Material
TPU
Width
M
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM413000M
Zoro #
G716494718
UPC #
197803899051
Country of Origin
Bangladesh

Dimensions

Width
M
Size
13
Overall Height
8 in

Details

Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Outsole Material
TPU
Toe Cap Material
Composite
Completely Non Metallic
No
Upper Material
Leather
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
EVA
Gender
Men's
Item
8-Inch Work Boot
Metatarsal Guard
No
Liner Material
Mesh
Style Family
8-Inch Work Boot
Electrical Hazard Rated
Yes
Insulation Weight
400 g
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Dry
0.7
Non-Marking Sole
Yes
Insulated
Yes
Heel Definition
Defined Heel
Removable Insole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Waterproof
Yes
Midsole Technology
Foam EVA
Color
Brown
Insole Material
Polyurethane
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
Static Dissipative
No
Style Number
TB0A646FEM4
Non Metallic Upper
No
Insulation Technology
Thinsulate(R)
Construction
Cemented, Welted
Shank Material
Fiberglass
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.