Men's 8-Inch Work Boot, Brown, 14, TB0A639QW01

  • Mfr # TB0A639QW0114000M

  • Zoro # G916494679


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Size
14
Waterproof
No
Shank Material
Fiberglass
Maximum Heat Rating
1,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0114000M
Zoro #
G916494679
UPC #
197804657254
Country of Origin
Bangladesh

Dimensions

Size
14
Overall Height
8 in
Width
M

Details

Item
8-Inch Work Boot
Gender
Men's
Waterproof
No
Shank Material
Fiberglass
Maximum Heat Rating
1,000 Degrees F
Heel Definition
Defined Heel
Conductive
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Wide Toe Cap
No
Closure
Lace Up with Dual-Purpose Hook
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Completely Non Metallic
No
Non Metallic Upper
No
Insole Material
Polyurethane
Style Number
TB0A639QW01
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Upper Material
Leather
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Style Family
8-Inch Work Boot
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Color
Brown
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
1
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
All-Leather Upper
Yes
Outsole Material
Rubber

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.