Men's 8-Inch Work Boot, Brown, 14, TB0A646FEM4

  • Mfr # TB0A646FEM414000M

  • Zoro # G416494902


product price:  $180.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up with Dual-Purpose Hook
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Maximum Heat Rating
248 Degrees F
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM414000M
Zoro #
G416494902
UPC #
197803899501
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
14
Width
M

Details

Closure
Lace Up with Dual-Purpose Hook
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Maximum Heat Rating
248 Degrees F
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Non-Marking Sole
Yes
Wide Toe Cap
No
Conductive
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Oil-Resisting Sole
Yes
Gender
Men's
Ninety-Degree Heel
Yes
Liner Material
Mesh
Insulation Technology
Thinsulate(R)
Static Dissipative
No
For Outdoor Traction
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Oily
0.6
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Style Family
8-Inch Work Boot
Non Metallic Upper
No
Upper Material
Leather
Item
8-Inch Work Boot
Color
Brown
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Construction
Cemented, Welted
Insulation Weight
400 g
Insulated
Yes
Liner Technology
Moisture Wicking
Midsole Technology
Foam EVA
All-Leather Upper
Yes
Style Number
TB0A646FEM4
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.7
Electrical Hazard Rated
Yes
Removable Insole
Yes
Metatarsal Guard
No
Toe Shape
Round
Completely Non Metallic
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.