Men's 8-Inch Work Boot, Brown, 15, TB0A646FEM4

  • Mfr # TB0A646FEM415000M

  • Zoro # G916494716


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Gender
Men's
Completely Non Metallic
No
Liner Material
Mesh
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM415000M
Zoro #
G916494716
UPC #
197803899747
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
M
Size
15

Details

Toe Shape
Round
Gender
Men's
Completely Non Metallic
No
Liner Material
Mesh
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Style Family
8-Inch Work Boot
Removable Insole
Yes
Construction
Cemented, Welted
Ninety-Degree Heel
Yes
Style Number
TB0A646FEM4
Non Metallic Upper
No
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
Item
8-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Insulated
Yes
Upper Material
Leather
Color
Brown
All-Leather Upper
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Waterproof
Yes
Midsole Technology
Foam EVA
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Closure
Lace Up with Dual-Purpose Hook
Wide Toe Cap
No
Insulation Technology
Thinsulate(R)
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
1
Static Dissipative
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Puncture-Resistant Sole
No
Conductive
No
Insulation Weight
400 g
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.