Men's 8-Inch Work Boot, Brown, 7 1/2, TB0A646FEM4

  • Mfr # TB0A646FEM407500M

  • Zoro # G516494727


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh
Toe Shape
Round
Width
M
Liner Technology
Moisture Wicking
Style Number
TB0A646FEM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM407500M
Zoro #
G516494727
UPC #
197803895091
Country of Origin
Bangladesh

Dimensions

Width
M
Size
7 1/2
Overall Height
8 in

Details

Liner Material
Mesh
Toe Shape
Round
Liner Technology
Moisture Wicking
Style Number
TB0A646FEM4
Item
8-Inch Work Boot
Non Metallic Upper
No
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Heel Definition
Defined Heel
Closure
Lace Up with Dual-Purpose Hook
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Insole Material
Polyurethane
Completely Non Metallic
No
Conductive
No
Insulation Weight
400 g
Gender
Men's
Insulation Technology
Thinsulate(R)
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non-Marking Sole
Yes
Insulated
Yes
Ninety-Degree Heel
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Style Family
8-Inch Work Boot
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Static Dissipative
No
Midsole Technology
Foam EVA
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Toe Cap Material
Composite
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Wide Toe Cap
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.