Men's 8-Inch Work Boot, Brown, 7, TB0A639QW01

  • Mfr # TB0A639QW0107000W

  • Zoro # G816494847


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Closure
Lace Up with Dual-Purpose Hook
Conductive
No
Liner Technology
Moisture Wicking
Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0107000W
Zoro #
G816494847
UPC #
197803894612
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W
Overall Height
8 in

Details

Waterproof
No
Closure
Lace Up with Dual-Purpose Hook
Conductive
No
Liner Technology
Moisture Wicking
Toe Shape
Round
Item
8-Inch Work Boot
Color
Brown
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Completely Non Metallic
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insole Material
Polyurethane
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Gender
Men's
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Style Family
8-Inch Work Boot
Wide Toe Cap
No
Style Number
TB0A639QW01
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Toe Cap Material
Composite
Non Metallic Upper
No
Maximum Heat Rating
1,000 Degrees F
Liner Material
Mesh
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Static Dissipative
No
All-Leather Upper
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.