Men's 8-Inch Work Boot, Brown, 9, TB0A639QW01

  • Mfr # TB0A639QW0109000W

  • Zoro # G016494838


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Gender
Men's
Liner Technology
Moisture Wicking
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0109000W
Zoro #
G016494838
UPC #
197803895275
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Overall Height
8 in

Details

Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Gender
Men's
Liner Technology
Moisture Wicking
Construction
Cemented
Color
Brown
Insole Material
Polyurethane
Toe Cap Material
Composite
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insulated
No
Upper Material
Leather
Style Number
TB0A639QW01
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
No
Item
8-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Ninety-Degree Heel
Yes
Style Family
8-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Puncture-Resistant Sole
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metatarsal Guard
No
Non Metallic Upper
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Non-Marking Sole
Yes
Waterproof
No
Outsole Material
Rubber
All-Leather Upper
Yes
Liner Material
Mesh
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Defined Heel
Static Dissipative
No
Conductive
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.