Men's 8-Inch Work Boot, Brown, 9, TB0A646FEM4

  • Mfr # TB0A646FEM409000W

  • Zoro # G416494698


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Outsole Material
TPU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM409000W
Zoro #
G416494698
UPC #
197803896685
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
8 in
Size
9

Details

Non Metallic Upper
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Outsole Material
TPU
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
TB0A646FEM4
For Outdoor Traction
Yes
Removable Insole
Yes
Waterproof
Yes
Color
Brown
Insole Material
Polyurethane
Insulation Technology
Thinsulate(R)
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Construction
Cemented, Welted
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Technology
Moisture Wicking
Liner Material
Mesh
Item
8-Inch Work Boot
Toe Shape
Round
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Ninety-Degree Heel
Yes
Midsole Technology
Foam EVA
All-Leather Upper
Yes
Insulation Weight
400 g
Wide Toe Cap
No
Toe Cap Material
Composite
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Conductive
No
Upper Material
Leather
Insulated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.7
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
EVA
Style Family
8-Inch Work Boot
Gender
Men's
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.