Men's Athletic High-Top Shoe, Nylon Upper, Polyurethane Outsole, Black, 11 1/2

  • Mfr # TB1A1JYQ001

  • Zoro # G410869850


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1JYQ001
Zoro #
G410869850
UPC #
197064788996
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W
Size (PRINT)
11 1/2
Overall Height
5 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Black
Midsole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Insulated
No
Oil-Resisting Sole (PRINT)
Yes
Style Number
TB1A1JYQ001
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
All-Leather Upper
No
Conductive
No
Heel Definition
Flat Heel
Removable Insole
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic High-Top Shoe
Completely Non Metallic
No
Wide Toe Cap
No
Upper Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Shank Material
Fiberglass
Liner Material
Mesh
Construction
Cemented
Non-Marking Sole
Yes
Static Dissipative
No
For Outdoor Traction
No
Toe Cap Material
Alloy
Item
Athletic High-Top Shoe
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB1A1JYQ001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.