Men's Athletic High-Top Shoe, Nylon Upper, Polyurethane Outsole, Black, 14
Mfr # TB1A1JYQ001
Zoro # G610869841
product price:Â $105.95
/pr
Free Shipping & Returns
Key Features
Size
14
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB1A1JYQ001
Zoro #
G610869841
UPC #
197064789054
Country of Origin
Bangladesh
Dimensions
Size
14
Size (PRINT)
14
Width
W
Overall Height
5 in
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB1A1JYQ001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.