Men's Athletic Shoe, Black, 10 1/2, TB0A5Z4F001
Mfr # TB0A5Z4F00110500W
Zoro # G816494830
product price:Â $104.99
/pr
Free Shipping & Returns
Key Features
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Toe Shape
Round
Style Family
Athletic Shoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB0A5Z4F00110500W
Zoro #
G816494830
UPC #
194115970218
Country of Origin
Viet Nam
Dimensions
Overall Height
3 in
Size
10 1/2
Width
W
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.