Men's Athletic Shoe, Black, 10, TB0A5Z4F001

  • Mfr # TB0A5Z4F00110000W

  • Zoro # G316494972


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
Athletic Shoe
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z4F00110000W
Zoro #
G316494972
UPC #
194115969816
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
W
Size
10

Details

Outsole Material
Rubber
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
Athletic Shoe
Toe Shape
Round
Item
Athletic Shoe
Completely Non Metallic
Yes
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Conductive
No
Metal Chip-Resisting Sole
No
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
No
Toe Cap Material
Composite
All-Leather Upper
No
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
1
Non Metallic Upper
Yes
Color
Black
Shank Material
Fiberglass
Heel Definition
Defined Heel
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Heel - Oily
0.8
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A5Z4F001
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Midsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Insulated
No
Construction
Cemented
Liner Material
Mesh

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.