Men's Athletic Shoe, Black, 11 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM11500M

  • Zoro # G616494740


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Size
11 1/2
Slip-Resistance Value - SATRA Forefoot - Oily
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM11500M
Zoro #
G616494740
UPC #
197642726518
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Overall Height
3 in

Details

Non-Marking Sole
Yes
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Outsole Material
Rubber
Shank Material
Fiberglass
Toe Cap Material
Composite
Non Metallic Upper
Yes
Ninety-Degree Heel
Yes
Waterproof
No
Toe Shape
Round
Wide Toe Cap
No
ASTM Standards Met
Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Insole Technology
Ortholite, Removable
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Liner Material
Mesh
Closure
Lace Up
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
1
Insulated
No
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Anti-Fatigue
Maximum Heat Rating
248 Degrees F
Item
Athletic Shoe
Electrical Hazard Rated
No
Midsole Material
EVA
Static Dissipative
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Completely Non Metallic
Yes
Insole Material
Polyurethane
Conductive
No
Construction
Cemented
For Outdoor Traction
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Style Number
TB0A67NQEEM

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.