Men's Athletic Shoe, Black, 11 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM11500W

  • Zoro # G616494825


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Conductive
No
Outsole Material
Rubber
Style Number
TB0A67NQEEM
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM11500W
Zoro #
G616494825
UPC #
197642726549
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
3 in
Size
11 1/2

Details

Toe Cap Material
Composite
Conductive
No
Outsole Material
Rubber
Style Number
TB0A67NQEEM
Oil-Resisting Sole
Yes
Waterproof
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
1
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
All-Leather Upper
Yes
Insole Material
Polyurethane
Construction
Cemented
Midsole Material
EVA
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Heel - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Midsole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Removable Insole
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Insulated
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily
1
Static Dissipative
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non-Marking Sole
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Metatarsal Guard
No
Ninety-Degree Heel
Yes
Upper Material
Leather
Non Metallic Upper
Yes
Color
Black
Style Family
Athletic Shoe
Item
Athletic Shoe
Insole Technology
Ortholite, Removable

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.