Men's Athletic Shoe, Black, 12, TB0A5Z4F001

  • Mfr # TB0A5Z4F00112000M

  • Zoro # G416495145


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Overall Height
3 in
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z4F00112000M
Zoro #
G416495145
UPC #
194115965689
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
M
Size
12

Details

Waterproof
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Insulated
No
Style Family
Athletic Shoe
Insole Material
Polyurethane
Outsole Material
Rubber
Midsole Technology
Anti-Fatigue
Midsole Material
EVA
Removable Insole
Yes
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Color
Black
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
1
Liner Material
Mesh
Wide Toe Cap
No
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Conductive
No
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Dry
1
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Oily
0.8
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
TB0A5Z4F001
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
For Outdoor Traction
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
All-Leather Upper
No
Gender
Men's
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Dry
1
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.