Men's Athletic Shoe, Black, 12, TB0A5Z4F001

  • Mfr # TB0A5Z4F00112000W

  • Zoro # G616494795


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Overall Height
3 in
Ninety-Degree Heel
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00112000W
Zoro #
G616494795
UPC #
194115971246
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
12
Width
W

Details

Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Ninety-Degree Heel
No
Insulated
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Metatarsal Guard
No
Style Number
TB0A5Z4F001
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.8
Outsole Material
Rubber
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Liner Technology
Moisture Wicking
Gender
Men's
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
Maximum Heat Rating
248 Degrees F
Waterproof
No
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Toe Shape
Round
Liner Material
Mesh
All-Leather Upper
No
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Color
Black
For Outdoor Traction
No
Conductive
No
Shank Material
Fiberglass
Completely Non Metallic
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH)
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.