Shop TIMBERLAND PRO

Work Shoe, Lace Up, Gray/Pink, Flat Heel, PR

  • Mfr # TB0A67PBEDA
  • Zoro # G122806372

product price: 
$
108.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Footwear Style
Athletic Shoe
Insulated
No
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
For Outdoor Traction
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A67PBEDA
Zoro #
G122806372
UPC #
197643470427
Country of Origin
Bangladesh

Dimensions

Width
M
Size
5 1/2

Details

Footwear Style
Athletic Shoe
Insulated
No
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
For Outdoor Traction
Yes
Includes Shank
Yes
ASTM Standards Met
Compression (C), Impact (I), Slip Resistant (SR), Static Dissipative (SD 10)
Heel Definition
Flat Heel
Gender
Women's
Midsole Technology
Anti-Fatigue Technology
Style Number
TB0A67PBEDA
Insole Material
Foam
Liner Technology
ReBOTL(TM)
Static Dissipative
Yes
Style Family
Athletic Shoe
Construction
Cemented
Upper Material
Leather
Insole Technology
OrthoLite(R)
Toe Type
Safety-Toe
Color
Gray/Pink
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Waterproof
No
Midsole Material
Polyurethane
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Item
Work Shoe
Maximum Heat Rating
248 Degrees F
Liner Material
Fabric
Closure
Lace Up
Non Metallic Upper
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Wire Color
Gray/Pink

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Pink, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 5 1/2, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.