Men's Athletic Shoe, Black, 14, TB0A5Z4F001

  • Mfr # TB0A5Z4F00114000W

  • Zoro # G716494978


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
No
Toe Shape
Round
Style Number
TB0A5Z4F001
Midsole Technology
Anti-Fatigue
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00114000W
Zoro #
G716494978
UPC #
194115971925
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
14

Details

Metal Chip-Resisting Sole
No
Item
Athletic Shoe
Toe Shape
Round
Style Number
TB0A5Z4F001
Midsole Technology
Anti-Fatigue
Ninety-Degree Heel
No
Outsole Material
Rubber
Construction
Cemented
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up
Non Metallic Upper
Yes
For Outdoor Traction
No
ASTM Standards Met
Electrical Hazard (EH)
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Removable Insole
Yes
Oil-Resisting Sole
Yes
Waterproof
No
Style Family
Athletic Shoe
Metatarsal Guard
No
Insulated
No
Puncture-Resistant Sole
No
Midsole Material
EVA
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Oily
1
Completely Non Metallic
Yes
Liner Material
Mesh
Toe Cap Material
Composite
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.8
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
1
Non-Marking Sole
Yes
Insole Material
Polyurethane
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Conductive
No
Maximum Heat Rating
248 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.