Men's Athletic Shoe, Black, 7 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM07500M

  • Zoro # G116494875


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
1
Insulated
No
Waterproof
No
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM07500M
Zoro #
G116494875
UPC #
197642724088
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Width
M
Size
7 1/2

Details

Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
1
Insulated
No
Waterproof
No
Liner Technology
Moisture Wicking
Static Dissipative
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Defined Heel
Midsole Material
EVA
Metatarsal Guard
No
For Outdoor Traction
Yes
All-Leather Upper
Yes
Conductive
No
Upper Material
Leather
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Style Number
TB0A67NQEEM
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Heel - Dry
1
Closure
Lace Up
Toe Shape
Round
Insole Technology
Ortholite, Removable
Gender
Men's
Construction
Cemented
Removable Insole
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Family
Athletic Shoe
Liner Material
Mesh
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
1
Wide Toe Cap
No
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Outsole Material
Rubber
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Item
Athletic Shoe
Completely Non Metallic
Yes
Color
Black
Maximum Heat Rating
248 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.