Men's Athletic Shoe, Black, 7, TB0A67NQEEM

  • Mfr # TB0A67NQEEM07000W

  • Zoro # G516494772


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Size
7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM07000W
Zoro #
G516494772
UPC #
197642724026
Country of Origin
Bangladesh

Dimensions

Size
7
Overall Height
3 in
Width
W

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Conductive
No
Metatarsal Guard
No
Waterproof
No
Construction
Cemented
For Outdoor Traction
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
ASTM Standards Met
Static Dissipative (SD 10)
Gender
Men's
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Dry
1
Shank Material
Fiberglass
Electrical Hazard Rated
No
Metal Chip-Resisting Sole
Yes
Insole Technology
Ortholite, Removable
Insole Material
Polyurethane
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Static Dissipative
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
1
Liner Material
Mesh
Closure
Lace Up
Insulated
No
Non Metallic Upper
Yes
Midsole Material
EVA
Completely Non Metallic
Yes
Midsole Technology
Anti-Fatigue
Toe Shape
Round
Color
Black
Removable Insole
Yes
Item
Athletic Shoe
Style Number
TB0A67NQEEM
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.