Men's Athletic Shoe, Black, 8, TB0A5Z4F001

  • Mfr # TB0A5Z4F00108000M

  • Zoro # G416494803


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Size
8
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Midsole Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00108000M
Zoro #
G416494803
UPC #
194115961919
Country of Origin
Viet Nam

Dimensions

Size
8
Overall Height
3 in
Width
M

Details

Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Midsole Material
EVA
Heel Definition
Defined Heel
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Liner Technology
Moisture Wicking
Style Number
TB0A5Z4F001
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Color
Black
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Removable Insole
Yes
Gender
Men's
Outsole Material
Rubber
All-Leather Upper
No
Conductive
No
Toe Cap Material
Composite
Metatarsal Guard
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
ASTM Standards Met
Electrical Hazard (EH)
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Item
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily
0.8
Waterproof
No
For Outdoor Traction
No
Insulated
No
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Liner Material
Mesh
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.